Spherical roller bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 96 mm |
Logistic Weight | 22900 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 270 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | 232..-E1A-XL-K-M |
Cage | Brass |
Reference speed | 1400 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 1660000 N |
Basic dynamic load, radial - Cr | 1280000 N |
Sealing | Open |
Usually arrives within 14 working days