NSK Spherical Roller Bearing: 22310 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 40 mm |
Bearing Clearance | C4 |
Series | 22310.. |
Cage | Brass |
Sealing | Open |
Usually arrives within 14 working days