Spherical roller bearing
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 88 mm |
Logistic Weight | 22100 g |
---|---|
Inner diameter | 170 mm |
Outer diameter | 280 mm |
Width | 88 mm |
Bearing Clearance | CN |
Series | 231..-E1A-XL-M |
Cage | Brass |
Reference speed | 1460 rpm |
Limit speed | 2380 rpm |
Basic static load, radial - C0r | 1690000 N |
Basic dynamic load, radial - Cr | 1220000 N |
Sealing | Open |
Usually arrives within 14 working days