Spherical roller bearing SKF
Inner diameter | 300 mm |
---|---|
Outer diameter | 540 mm |
Width | 192 mm |
Logistics dimensions (L x W x H) | 192x540x540 mm |
---|---|
Logistic Weight | 189200 g |
Inner diameter | 300 mm |
Outer diameter | 540 mm |
Width | 192 mm |
Bearing Clearance | CN |
Series | 232C |
Reference speed | 750 rpm |
Limit speed | 1000 rpm |
Basic static load, radial - C0r | 5850000 N |
Basic dynamic load, radial - Cr | 3340000 N |
Sealing | Open |
Usually arrives within 14 working days