NSK Spherical Roller Bearing: 22322 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistic Weight | 17000 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | C3 |
Series | 22322.. |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days