NTN 22209EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22209.EAW33C3
See technical informationReferences
NTN:22209EAW33C3
Rubix:204A4885
Manufacturer :22209.EAW33C3
EAN:3413521062490



Product details : NTN 22209EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 0.57 kg |
| Reference speed | 7400 rpm |
| Basic static load, radial - C0r | 113000 N |
| Basic dynamic load, radial - Cr | 7400 N |
Show UNSPSC/ECL@SS
£ 44.46 excl. VAT
/ Each
£ 53.35 incl. VAT
- Delivery usually within ( 3 ) days
