SKF 23026 CC/C3W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:23026 CC/C3W64
rubix:237A3925
manufacturer :179790
ean:07316572039939
brand logo
brand logo
Technical specifications
Inner diameter130 mm
Outer diameter200 mm
Width52 mm
See all Specifications

Product details : SKF 23026 CC/C3W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight5750 g
Inner diameter130 mm
Outer diameter200 mm
Width52 mm
Bearing ClearanceC3
Series230C
SealingOpen
Show UNSPSC/ECL@SS
£ 1,001.53 excl. VAT
/ Each
£ 1,201.84 incl. VAT
  • Usually arrives within 14 working days