References
Timken:24144EMBW33C3
Rubix:105A2854
EAN:0087796198920

Product details : TIMKEN 24144EMBW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 370 mm |
| Width | 150 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 65 kg |
| Reference speed | 730 rpm |
| Limit speed | 1170 rpm |
| Basic static load, radial - C0r | 3220000 N |
| Basic dynamic load, radial - Cr | 2250000 N |
Show UNSPSC/ECL@SS
£ 2,453.85 excl. VAT
/ Each
£ 2,944.62 incl. VAT
- Usually arrives within 14 working days
