NTN 22219EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22219.EAW33C3
See technical informationReferences
NTN:22219EAW33C3
Rubix:204A5097
Manufacturer :22219.EAW33C3
EAN:3413521061851



Product details : NTN 22219EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3800 rpm |
| Basic static load, radial - C0r | 417000 N |
Show UNSPSC/ECL@SS
£ 153.14 excl. VAT
/ Each
£ 183.77 incl. VAT
- Usually arrives within 14 working days
