NSK Spherical Roller Bearing: 23022 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 170 mm |
Width | 45 mm |
Logistic Weight | 3700 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 170 mm |
Width | 45 mm |
Bearing Clearance | c3 |
Series | 23022.. |
Cage | steel |
Reference speed | 3200 rpm |
Limit speed | 2400 rpm |
Basic static load, radial - C0r | 465000 N |
Basic dynamic load, radial - Cr | 293000 N |
Sealing | open |
Usually arrives within 14 working days