Spherical roller bearing SNR
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 17 mm |
Logistics dimensions (L x W x H) | 70x22x70 mm |
---|---|
Logistic Weight | 264 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 17 mm |
Bearing Clearance | C3 |
Series | 21300 |
Reference speed | 8800 rpm |
Limit speed | 14000 rpm |
Basic static load, radial - C0r | 41100 N |
Basic dynamic load, radial - Cr | 51000 N |
Sealing | Open |
Usually arrives within 14 working days