SNR - Spherical Roller Bearing - 23136.EMW33
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Inner diameter | 180 mm |
---|---|
Outer diameter | 300 mm |
Width | 96 mm |
Bearing Clearance | CN |
Series | 23100 |
Cage | Brass |
Reference speed | 1600 rpm |
Limit speed | 2100 rpm |
Basic static load, radial - C0r | 1960000 N |
Basic dynamic load, radial - Cr | 1200000 N |
Sealing | Open |
Usually arrives within 14 working days