References
Timken:22206 EJW33C4
Rubix:248A5806
EAN:0087796225510



Product details : TIMKEN 22206EJW33C4 SPHERICAL ROLLER BEARING
SPHERICAL ROLLER BEARING
Technical specifications
Attributes
| Inner diameter | 30 mm |
|---|---|
| Outer diameter | 62 mm |
| Width | 20 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 9900 rpm |
| Limit speed | 13360 rpm |
| Basic static load, radial - C0r | 60800 N |
| Basic dynamic load, radial - Cr | 67400 N |
Show UNSPSC/ECL@SS
£ 26.85 excl. VAT
/ Each
£ 32.22 incl. VAT
- Usually arrives within 14 working days
