NSK Spherical Roller Bearing: 23052 Series
Inner diameter | 260 mm |
---|---|
Outer diameter | 400 mm |
Width | 104 mm |
Logistic Weight | 45000 g |
---|---|
Inner diameter | 260 mm |
Outer diameter | 400 mm |
Width | 104 mm |
Bearing Clearance | c3 |
Series | 23052.. |
Cage | brass |
Reference speed | 1300 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 2580000 N |
Basic dynamic load, radial - Cr | 1780000 N |
Sealing | open |
Usually arrives within 14 working days