SNR 23040EAW33 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23040.EAW33
See technical informationReferences
SNR:23040EAW33
Rubix:204A5818
Manufacturer :23040.EAW33
EAN:3413520588731



Product details : SNR 23040EAW33 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 82 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 2300 rpm |
| Basic static load, radial - C0r | 1790000 N |
| Basic dynamic load, radial - Cr | 1060000 N |
Show UNSPSC/ECL@SS
£ 753.53 excl. VAT
/ Each
£ 904.24 incl. VAT
- Delivery usually within ( 3 ) days
