Spherical roller bearing
Inner diameter | 400 mm |
---|---|
Outer diameter | 650 mm |
Width | 200 mm |
Logistic Weight | 259500 g |
---|---|
Inner diameter | 400 mm |
Outer diameter | 650 mm |
Width | 200 mm |
Bearing Clearance | CN |
Series | 231..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 495 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 8100000 N |
Basic dynamic load, radial - Cr | 5000000 N |
Sealing | Open |
Usually arrives within 14 working days