Spherical Roller Bearing
Inner diameter | 180 mm |
---|---|
Outer diameter | 320 mm |
Width | 112 mm |
Logistics dimensions (L x W x H) | 112x320x320 mm |
---|---|
Logistic Weight | 37000 g |
Inner diameter | 180 mm |
Outer diameter | 320 mm |
Width | 112 mm |
Bearing Clearance | CN |
Series | 232C |
Cage | Steel |
Reference speed | 1300 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 2120 N |
Basic dynamic load, radial - Cr | 1557 N |
Sealing | Open |
Usually arrives within 14 working days