Spherical roller bearing
Inner diameter | 220 mm |
---|---|
Outer diameter | 400 mm |
Width | 144 mm |
Self-aligning capability allows misalignment to be accommodated.
Able to accommodate heavy radial loads and axial loads on both directions.
Suitable for operation under heavy shock loads.
Variants are available including sealed bearings and bearings for vibratory applications.
Wide range of accessories available including mounting sleeves, locknuts and housings provides a cost effective solution for many applications.
Logistic Weight | 83600 g |
---|---|
Inner diameter | 220 mm |
Outer diameter | 400 mm |
Width | 144 mm |
Bearing Clearance | C3 |
Series | 232..-BE-XL |
Reference speed | 880 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 3300000 N |
Basic dynamic load, radial - Cr | 2380000 N |
Sealing | Open |
Usually arrives within 14 working days