Spherical Roller Bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 28x90x90 mm |
---|---|
Logistic Weight | 704,6 g |
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 28 mm |
Bearing Clearance | CN |
Series | BS2 |
Limit speed | 3200 rpm |
Basic static load, radial - C0r | 108 N |
Basic dynamic load, radial - Cr | 107 N |
Sealing | Two rubber seals |
In stock: Next day delivery