NSK SPHERICAL ROLLER BEARING 23064CAME4
NSK Spherical Roller Bearing: 23064 Series
See technical informationReferences
NSK:23064CAME4
Rubix:100A6474
Manufacturer :23064CAME4 N
EAN:00029176076435





Product details : NSK SPHERICAL ROLLER BEARING 23064CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 78000 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 121 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 800 rpm |
| Basic static load, radial - C0r | 3850000 N |
| Basic dynamic load, radial - Cr | 2450000 N |
Show UNSPSC/ECL@SS
£ 3,774.85 excl. VAT
/ Each
£ 4,529.82 incl. VAT
- Usually arrives within 14 working days
