NSK Spherical Roller Bearing: 23196 Series
Inner diameter | 480 mm |
---|---|
Outer diameter | 790 mm |
Width | 248 mm |
Logistic Weight | 490000 g |
---|---|
Inner diameter | 480 mm |
Outer diameter | 790 mm |
Width | 248 mm |
Bearing Clearance | C3 |
Series | 23196.. |
Cage | Brass |
Reference speed | 400 rpm |
Limit speed | 380 rpm |
Basic static load, radial - C0r | 11700000 N |
Basic dynamic load, radial - Cr | 6050000 N |
Sealing | Open |
Usually arrives within 14 working days