References
SNR:22232EMW33C4
Rubix:204A5216
EAN:3413520281328



Product details : SNR 22232EMW33C4 SPHERICAL ROLLER BEARING
Double-row spherical roller bearing, machined one-piece solid cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 305x305x95 mm |
|---|---|
| Logistic Weight | 23213 g |
| Inner diameter | 160 mm |
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2800 rpm |
| Basic static load, radial - C0r | 1390000 N |
| Basic dynamic load, radial - Cr | 1220000 N |
Show UNSPSC/ECL@SS
£ 788.07 excl. VAT
/ Each
£ 945.68 incl. VAT
- Delivery usually within ( 3 ) days
