NSK SPHERICAL ROLLER BEARING 23072CAME4C3
NSK Spherical Roller Bearing: 23072 Series
See technical informationReferences
NSK:23072CAME4C3
Rubix:133A9961
Manufacturer :23072CAME4C3 N
EAN:00029176078125





Product details : NSK SPHERICAL ROLLER BEARING 23072CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 109000 g |
|---|---|
| Inner diameter | 360 mm |
| Outer diameter | 540 mm |
| Width | 134 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 900 rpm |
| Limit speed | 670 rpm |
| Basic static load, radial - C0r | 4700000 N |
| Basic dynamic load, radial - Cr | 2990000 N |
Show UNSPSC/ECL@SS
£ 5,499.17 excl. VAT
/ Each
£ 6,599.00 incl. VAT
- Usually arrives within 14 working days
