Spherical roller bearing
Inner diameter | 340 mm |
---|---|
Outer diameter | 520 mm |
Width | 180 mm |
Logistic Weight | 154800 g |
---|---|
Inner diameter | 340 mm |
Outer diameter | 520 mm |
Width | 180 mm |
Bearing Clearance | C3 |
Series | 240..-BEA-XL-MB1 |
Cage | Brass |
Reference speed | 610 rpm |
Limit speed | 1080 rpm |
Basic static load, radial - C0r | 6200000 N |
Basic dynamic load, radial - Cr | 3550000 N |
Sealing | Open |
Usually arrives within 14 working days