NSK SPHERICAL ROLLER BRG 23122CKE4C3

NSK Spherical Roller Bearing: 23122 Series

See technical information
References
NSK:23122CKE4C3
Rubix:105A3894
Manufacturer :23122CKE4C3 N
EAN:00029176031595
brand logo
Technical specifications
Inner diameter110 mm
Outer diameter180 mm
Width56 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 23122CKE4C3


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Technical specifications


Attributes
Logistic Weight5735 g
Inner diameter110 mm
Outer diameter180 mm
Width56 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2600 rpm
Limit speed2000 rpm
Basic static load, radial - C0r630000 N
Basic dynamic load, radial - Cr385000 N
Show UNSPSC/ECL@SS
£ 257.95 excl. VAT
/ Each
£ 309.54 incl. VAT
  • Usually arrives within 14 working days