NTN - Spherical Roller Bearing - 22230.EMW33
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Inner diameter | 150 mm |
---|---|
Outer diameter | 270 mm |
Width | 73 mm |
Bearing Clearance | cn |
Series | 22200 |
Cage | brass |
Reference speed | 2200 rpm |
Basic static load, radial - C0r | 1220000 N |
Sealing | open |
Usually arrives within 14 working days