NSK SPHER ROLLER BEARING 23128CAME4C3S11
NSK Spherical Roller Bearing: 23128 Series
See technical informationReferences
NSK:23128CAME4C3
Rubix:106A2061
EAN:00029176009488





Product details : NSK SPHER ROLLER BEARING 23128CAME4C3S11
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 225 mm |
| Width | 68 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2400 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 945000 N |
| Basic dynamic load, radial - Cr | 725000 N |
Show UNSPSC/ECL@SS
£ 371.41 excl. VAT
/ Each
£ 445.69 incl. VAT
- Usually arrives within 14 working days
