NSK 22224EAE4C4 SPHERICAL ROLLER BEARING EACH
Spherical Roller Bearing: 22224 Series
See technical informationReferences
NSK:22224EAE4C4
Rubix:247A8204
Manufacturer :22224EAE4C4 N
EAN:00029176644573





Product details : NSK 22224EAE4C4 SPHERICAL ROLLER BEARING EACH
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 8800 g |
|---|---|
| Inner diameter | 120 mm |
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3200 rpm |
| Limit speed | 3000 rpm |
| Basic static load, radial - C0r | 765000 N |
| Basic dynamic load, radial - Cr | 685000 N |
Show UNSPSC/ECL@SS
£ 225.38 excl. VAT
/ Each
£ 270.46 incl. VAT
- Usually arrives within 14 working days
