NSK Spherical Roller Bearing: 23134 Series
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 88 mm |
Inner diameter | 170 mm |
---|---|
Outer diameter | 280 mm |
Width | 88 mm |
Bearing Clearance | cn |
Series | 23134.. |
Cage | steel |
Reference speed | 1500 rpm |
Limit speed | 1300 rpm |
Basic static load, radial - C0r | 1570000 N |
Basic dynamic load, radial - Cr | 940000 N |
Sealing | open |
Usually arrives within 14 working days