NTN 23244EMW33C4 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23244.EMW33C4
See technical informationReferences
NTN:23244EMW33C4
Rubix:204A6285
EAN:3413521056536



Product details : NTN 23244EMW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, with central rib on inner ring, 2-part machined cage centred on inner ring
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 144 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 77.2 kg |
| Reference speed | 850 rpm |
| Basic static load, radial - C0r | 3830000 N |
| Basic dynamic load, radial - Cr | 850 N |
Show UNSPSC/ECL@SS
£ 2,556.22 excl. VAT
/ Each
£ 3,067.46 incl. VAT
- Usually arrives within 14 working days
