NSK SPHERICAL ROLLER BEARING 23140CAMKE4C3
NSK Spherical Roller Bearing: 23140 Series
See technical informationReferences
NSK:23140CAMKE4C3
Rubix:100A5926





Product details : NSK SPHERICAL ROLLER BEARING 23140CAMKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 1000 rpm |
| Basic static load, radial - C0r | 2330000 N |
| Basic dynamic load, radial - Cr | 1700000 N |
Show UNSPSC/ECL@SS
£ 1,455.21 excl. VAT
/ Each
£ 1,746.25 incl. VAT
- Usually arrives within 14 working days
