NSK SPHERICAL ROLLER BRG 23148CKE4
NSK Spherical Roller Bearing: 23148 Series
See technical informationReferences
NSK:23148CKE4
Rubix:100A4410
Manufacturer :23148CKE4 N
EAN:00029176031755





Product details : NSK SPHERICAL ROLLER BRG 23148CKE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Logistic Weight | 62548 g |
|---|---|
| Inner diameter | 240 mm |
| Outer diameter | 400 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 850 rpm |
| Basic static load, radial - C0r | 3100000 N |
| Basic dynamic load, radial - Cr | 1790000 N |
Show UNSPSC/ECL@SS
£ 2,280.20 excl. VAT
/ Each
£ 2,736.24 incl. VAT
- Usually arrives within 14 working days
