SNR - Spherical Roller Bearing - 22308.EAW33C4
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 33 mm |
Bearing Clearance | C4 |
Series | 22300 |
Cage | Steel |
Reference speed | 5800 rpm |
Limit speed | 7400 rpm |
Basic static load, radial - C0r | 152000 N |
Basic dynamic load, radial - Cr | 136000 N |
Sealing | Open |
Usually arrives within 14 working days