NSK Spherical Roller Bearing: 22210 Series
Inner diameter | 50 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistic Weight | 600 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 22210.. |
Cage | Steel |
Reference speed | 6000 rpm |
Limit speed | 7100 rpm |
Basic static load, radial - C0r | 119000 N |
Basic dynamic load, radial - Cr | 124000 N |
Sealing | Open |
In stock: Next day delivery