NSK SPHERICAL ROLLER BRG 23176CAME4
NSK Spherical Roller Bearing: 23176 Series
See technical informationReferences
NSK:23176 CAME4
Rubix:104A7886
EAN:00029176078255





Product details : NSK SPHERICAL ROLLER BRG 23176CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 380 mm |
|---|---|
| Outer diameter | 620 mm |
| Width | 194 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 530 rpm |
| Limit speed | 500 rpm |
| Basic static load, radial - C0r | 7600000 N |
| Basic dynamic load, radial - Cr | 4000000 N |
Show UNSPSC/ECL@SS
£ 11,675.64 excl. VAT
/ Each
£ 14,010.77 incl. VAT
- Usually arrives within 14 working days
