NSK Spherical Roller Bearing: 23222 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Logistic Weight | 9400 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 69.8 mm |
Bearing Clearance | CN |
Series | 23222.. |
Cage | Steel |
Reference speed | 2200 rpm |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 760000 N |
Basic dynamic load, radial - Cr | 515000 N |
Sealing | Open |
Usually arrives within 14 working days