Spherical roller bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 240 mm |
Width | 80 mm |
Logistics dimensions (L x W x H) | 80x240x240 mm |
---|---|
Logistic Weight | 12665 g |
Inner diameter | 160 mm |
Outer diameter | 240 mm |
Width | 80 mm |
Bearing Clearance | c4 |
Series | 240..-be-xl |
Reference speed | 1660 rpm |
Limit speed | 2550 rpm |
Basic static load, radial - C0r | 1240000 N |
Basic dynamic load, radial - Cr | 770000 N |
Sealing | open |
Usually arrives within 14 working days