NSK SPHERICAL ROLLER BRG 239/500CAME4
NSK Spherical Roller Bearing: 239/ Series
See technical informationReferences
NSK:239/500 CAME4
Rubix:105A9371
EAN:00029176091254





Product details : NSK SPHERICAL ROLLER BRG 239/500CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 500 mm |
|---|---|
| Outer diameter | 670 mm |
| Width | 128 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 560 rpm |
| Limit speed | 500 rpm |
| Basic static load, radial - C0r | 5550000 N |
| Basic dynamic load, radial - Cr | 2460000 N |
Show UNSPSC/ECL@SS
£ 7,985.61 excl. VAT
/ Each
£ 9,582.73 incl. VAT
- Usually arrives within 14 working days
