NSK SPHERICAL ROLLER BRG 239/600CAME4
NSK Spherical Roller Bearing: 239/ Series
See technical informationReferences
NSK:239/600 CAME4
Rubix:105A9372
EAN:00029176075537





Product details : NSK SPHERICAL ROLLER BRG 239/600CAME4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 600 mm |
|---|---|
| Outer diameter | 800 mm |
| Width | 150 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 450 rpm |
| Limit speed | 400 rpm |
| Basic static load, radial - C0r | 8100000 N |
| Basic dynamic load, radial - Cr | 3450000 N |
Show UNSPSC/ECL@SS
£ 15,912.45 excl. VAT
/ Each
£ 19,094.94 incl. VAT
- Usually arrives within 14 working days
