References
Timken:22207 EJW33C4
Rubix:397A1237
EAN:0087796297500

Product details : TIMKEN 22207EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 23 mm |
| Weight | 0.4 kg |
| Reference speed | 8600 rpm |
| Limit speed | 11900 rpm |
| Basic static load, radial - C0r | 88000 N |
| Basic dynamic load, radial - Cr | 90500 N |
Show UNSPSC/ECL@SS
£ 27.59 excl. VAT
/ Each
£ 33.11 incl. VAT
- Usually arrives within 14 working days
