NSK Spherical Roller Bearing: 23956 Series
Inner diameter | 280 mm |
---|---|
Outer diameter | 380 mm |
Width | 75 mm |
Logistic Weight | 23000 g |
---|---|
Inner diameter | 280 mm |
Outer diameter | 380 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 23956.. |
Cage | Brass |
Reference speed | 1600 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 1950000 N |
Basic dynamic load, radial - Cr | 1160000 N |
Sealing | Open |
Usually arrives within 14 working days