References
Timken:22314 KEMW33C3
Rubix:248A9986
EAN:0087796201606

Product details : TIMKEN 22314KEMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 51 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 51 mm |
| Weight | 4.4 kg |
| Reference speed | 4200 rpm |
| Limit speed | 5020 rpm |
| Basic static load, radial - C0r | 414000 N |
| Basic dynamic load, radial - Cr | 395000 N |
| Heat Stabilization | s0 (standard — dimensionally stabilized up to 200 °c) |
Show UNSPSC/ECL@SS
£ 121.90 excl. VAT
/ Each
£ 146.28 incl. VAT
- Usually arrives within 14 working days
