NSK SPHERICAL ROLLER BEARING 24096CAME4C3
NSK Spherical Roller Bearing: 24096 Series
See technical informationReferences
NSK:24096CAME4C3
Rubix:100A6377
EAN:00029176812874





Product details : NSK SPHERICAL ROLLER BEARING 24096CAME4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Technical specifications
Attributes
| Inner diameter | 480 mm |
|---|---|
| Outer diameter | 700 mm |
| Width | 218 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 400 rpm |
| Limit speed | 430 rpm |
| Basic static load, radial - C0r | 10200000 N |
| Basic dynamic load, radial - Cr | 4600000 N |
Show UNSPSC/ECL@SS
£ 19,579.01 excl. VAT
/ Each
£ 23,494.81 incl. VAT
- Usually arrives within 14 working days
