NSK Spherical Roller Bearing: 23972 Series
Inner diameter | 360 mm |
---|---|
Outer diameter | 480 mm |
Width | 90 mm |
Inner diameter | 360 mm |
---|---|
Outer diameter | 480 mm |
Width | 90 mm |
Bearing Clearance | CN |
Series | 23972.. |
Cage | Brass |
Reference speed | 1200 rpm |
Limit speed | 750 rpm |
Basic static load, radial - C0r | 3050000 N |
Basic dynamic load, radial - Cr | 1730000 N |
Sealing | Open |
Usually arrives within 14 working days