Spherical roller bearing
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 3127 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | c3 |
Series | 213..-e1-xl |
Reference speed | 3950 rpm |
Limit speed | 6200 rpm |
Basic static load, radial - C0r | 270000 N |
Basic dynamic load, radial - Cr | 250000 N |
Sealing | open |
Usually arrives within 14 working days