NSK Spherical Roller Bearing: 24122 Series
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Inner diameter | 110 mm |
---|---|
Outer diameter | 180 mm |
Width | 69 mm |
Bearing Clearance | C4 |
Series | 24122.. |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2000 rpm |
Basic static load, radial - C0r | 750000 N |
Basic dynamic load, radial - Cr | 460000 N |
Sealing | Open |
Usually arrives within 14 working days