NSK Spherical Roller Bearing: 24180 Series
Inner diameter | 400 mm |
---|---|
Outer diameter | 650 mm |
Width | 250 mm |
Inner diameter | 400 mm |
---|---|
Outer diameter | 650 mm |
Width | 250 mm |
Bearing Clearance | C4 |
Series | 24180.. |
Cage | Brass |
Reference speed | 320 rpm |
Limit speed | 480 rpm |
Basic static load, radial - C0r | 10100000 N |
Basic dynamic load, radial - Cr | 4950000 N |
Sealing | Open |
Usually arrives within 14 working days