FAG 22338-BE-XL-K-JPA-T41A SPHERICAL ROLLER BEARING
Spherical roller bearing
See technical informationReferences
FAG:22338-BE-XL-K-JPA-T41A
Rubix:158A9209
Manufacturer :0645844700000
EAN:4012802474404

Product details : FAG 22338-BE-XL-K-JPA-T41A SPHERICAL ROLLER BEARING
Spherical roller bearings 223..-E1-K-T41A, For oscillating load with restricted diameter tolerances, with tapered bore
Technical specifications
Attributes
| Logistic Weight | 81000 g |
|---|---|
| Inner diameter | 190 mm |
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1160 rpm |
| Limit speed | 1940 rpm |
| Basic static load, radial - C0r | 2650000 N |
| Basic dynamic load, radial - Cr | 2220000 N |
Show UNSPSC/ECL@SS
£ 2,835.39 excl. VAT
/ Each
£ 3,402.47 incl. VAT
- Usually arrives within 14 working days
