Withdrawal Sleeve
Inner diameter | 190 mm |
---|---|
Male thread | Tr 220x4 |
Width | 170 mm |
Logistics dimensions (L x W x H) | 170x220x220 mm |
---|---|
Logistic Weight | 6783 g |
Inner diameter | 190 mm |
Male thread | Tr 220x4 |
Width | 170 mm |
Outer diameter | 220 mm |
Usually arrives within 14 working days