AOH24056G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24056 G


WITHDRAWAL SLEEVES

References
akn from mecaline:AOH24056G-AKN
rubix:239A0398
manufacturer :891255
ean:4055953083866
brand logo
brand logo
Technical specifications
Inner diameter260 mm
Male threadTr 300x4
Width162 mm
See all Specifications

Product details : AOH24056G-AKN WITHDRAWAL SLEEVE WITH OIL DUCT AOH 24056 G


Withdrawal Sleeves are suitable for mounting bearings with a tapered bore on stepped shafts with a cylindrical seat. Since the bearing is usually supported against a shaft shoulder, the sleeve is pressed into the bore until the required bearing clearance is achieved. By screwing on a removal nut,the sleeve can be pulled out from under the bearing during dismantling
Withdrawal sleeves AOH - main dimensions according to DIN 5416 and oil ducts on the outer and inner diameter

Technical specifications


Attributes
Inner diameter260 mm
Male threadTr 300x4
Width162 mm
SeriesAOH240
MaterialSteel
Outer diameter280 mm
Weight13.4 kg
Show UNSPSC/ECL@SS
£ 1,325.15 excl. VAT
/ Each
£ 1,590.18 incl. VAT
  • Usually arrives within 14 working days